Shop UNITHERM
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW66120-120
- Zoro # G323560004
product price:Â
$
1,905.99
/ea
Key Features
For Maximum Outside Diameter
17 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Plug Type
Three Prong
For Minimum Circumference
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW66120-120
- Zoro #
- G323560004
- UPC #
- 810223076498
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Plug Type
- Three Prong
- For Minimum Circumference
- 44 in
- R Value
- 0.48
- Maximum Wattage
- 180 W
- Cable Gauge
- 18 AWG
- Fastening System
- Lacing Anchor; Wire
- Market
- Industrial
- For Maximum Circumference
- 66 in
- For Environment
- Agricultural, Food
- Fastener Material
- Stainless Steel
- Color
- Gray
- Jacket Material
- Silicone
- Electrical Connection
- Power Cord
- Maximum Ambient Temperature
- 200 Degrees F
- Standards
- OSHA
- Minimum Ambient Temperature
- -40 Degrees F
- Operating Voltage
- 120V
- Features
Dimensions
- For Maximum Outside Diameter
- 17 in
- For Minimum Pipe Size
- 18 in
- For Maximum Pipe Size
- 20 in
- For Minimum Outside Diameter
- 14 in
- Cover Width
- 120 in
- Cover Length
- 66 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 240 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 66 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.