Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW12120-120
- Zoro # G623557926
product price:Â
$
1,117.99
/ea
Key Features
Fastening System
Lacing Anchor; Wire
For Maximum Pipe Size
2 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Cold Lead Length
98 in
For Minimum Outside Diameter
0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW12120-120
- Zoro #
- G623557926
- UPC #
- 810223075774
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 0 in
- Maximum Wattage
- 90 W
- R Value
- 0.48
- Cable Gauge
- 18 AWG
- Plug Type
- Three Prong
- For Maximum Circumference
- 12 in
- Market
- Industrial
- Minimum Ambient Temperature
- -40 Degrees F
- Fastener Material
- Stainless Steel
- Features
- For Environment
- Agricultural, Food
- Electrical Connection
- Power Cord
- Color
- Gray
- Standards
- OSHA
- Maximum Ambient Temperature
- 200 Degrees F
- Operating Voltage
- 120V
- Jacket Material
- Silicone
Dimensions
- For Maximum Pipe Size
- 2 in
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 0 in
- Cover Length
- 12 in
- Cover Width
- 120 in
- For Maximum Outside Diameter
- 2 in
- For Minimum Pipe Size
- 0 in
- Heating Cable Length
- 24 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 0 in, For Maximum Circumference 12 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.