Shop UNITHERM
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW66120-240
- Zoro # G723559301
product price:Â
$
1,940.99
/ea
Key Features
Fastening System
Lacing Anchor; Wire
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Minimum Circumference
44 in
Maximum Wattage
180 W
For Maximum Circumference
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW66120-240
- Zoro #
- G723559301
- UPC #
- 810223076504
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 44 in
- Maximum Wattage
- 180 W
- For Maximum Circumference
- 66 in
- R Value
- 0.48
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Plug Type
- Three Prong
- Cable Gauge
- 18 AWG
- Market
- Industrial
- Minimum Ambient Temperature
- -40 Degrees F
- Color
- Gray
- For Environment
- Agricultural, Food
- Operating Voltage
- 240V
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Jacket Material
- Silicone
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
- Features
Dimensions
- For Maximum Outside Diameter
- 17 in
- For Minimum Outside Diameter
- 14 in
- For Maximum Pipe Size
- 20 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 240 in
- For Minimum Pipe Size
- 18 in
- Cover Length
- 66 in
- Cover Width
- 120 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 66 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.