Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW6660-12
- Zoro # G123558713
product price:Â
$
1,772.99
/ea
Key Features
Cold Lead Length
98 in
For Minimum Outside Diameter
14 in
Maximum Wattage
180 W
Cable Gauge
18 AWG
Market
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW6660-12
- Zoro #
- G123558713
- UPC #
- 810223076542
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 180 W
- Cable Gauge
- 18 AWG
- Market
- Industrial
- Plug Type
- Three Prong
- For Minimum Circumference
- 44 in
- Fastening System
- Lacing Anchor; Wire
- R Value
- 0.48
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 66 in
- Fastener Material
- Stainless Steel
- Features
- Operating Voltage
- 12V
- Color
- Gray
- Maximum Ambient Temperature
- 200 Degrees F
- Standards
- OSHA
- Electrical Connection
- Power Cord
- For Environment
- Agricultural, Food
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
Dimensions
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 14 in
- Cover Width
- 60 in
- For Maximum Pipe Size
- 20 in
- For Minimum Pipe Size
- 18 in
- Heating Cable Length
- 240 in
- For Maximum Outside Diameter
- 17 in
- Cover Length
- 66 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 66 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.