Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW6660-240
- Zoro # G123559352
product price:Â
$
1,846.99
/ea
Key Features
For Maximum Pipe Size
20 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Market
Industrial
Maximum Wattage
180 W
Cover Length
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW6660-240
- Zoro #
- G123559352
- UPC #
- 810223076566
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- Maximum Wattage
- 180 W
- For Maximum Circumference
- 66 in
- Plug Type
- Three Prong
- For Minimum Circumference
- 44 in
- R Value
- 0.48
- Cable Gauge
- 18 AWG
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Lacing Anchor; Wire
- For Environment
- Agricultural, Food
- Jacket Material
- Silicone
- Fastener Material
- Stainless Steel
- Maximum Ambient Temperature
- 200 Degrees F
- Color
- Gray
- Standards
- OSHA
- Operating Voltage
- 240V
- Electrical Connection
- Power Cord
- Features
- Minimum Ambient Temperature
- -40 Degrees F
Dimensions
- For Maximum Pipe Size
- 20 in
- Cover Length
- 66 in
- Heating Cable Length
- 240 in
- For Minimum Pipe Size
- 18 in
- For Minimum Outside Diameter
- 14 in
- Cold Lead Length
- 98 in
- Cover Width
- 60 in
- For Maximum Outside Diameter
- 17 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 66 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.