Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW7206-120
- Zoro # G623557711
product price:Â
$
972.99
/ea
Free Shipping & Returns
Key Features
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Minimum Pipe Size
18 in
Maximum Wattage
180 W
Cover Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW7206-120
- Zoro #
- G623557711
- UPC #
- 810223076580
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Wattage
- 180 W
- For Maximum Circumference
- 72 in
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- Cable Gauge
- 18 AWG
- Plug Type
- Three Prong
- For Minimum Circumference
- 44 in
- R Value
- 0.48
- Fastener Material
- Stainless Steel
- For Environment
- Agricultural, Food
- Color
- Gray
- Features
- Standards
- OSHA
- Operating Voltage
- 120V
- Maximum Ambient Temperature
- 200 Degrees F
- Minimum Ambient Temperature
- -40 Degrees F
- Electrical Connection
- Power Cord
- Jacket Material
- Silicone
Dimensions
- For Minimum Pipe Size
- 18 in
- Cover Width
- 6 in
- Cold Lead Length
- 98 in
- For Maximum Outside Diameter
- 17 in
- For Minimum Outside Diameter
- 14 in
- For Maximum Pipe Size
- 20 in
- Cover Length
- 72 in
- Heating Cable Length
- 240 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 72 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.