Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV18120-240
- Zoro # G323558308
product price:Â
$
1,017.99
/ea
Free Shipping & Returns
Key Features
Cover Width
120 in
R Value
0.48
Maximum Wattage
90 W
For Minimum Pipe Size
6 in
Plug Type
Three Prong
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV18120-240
- Zoro #
- G323558308
- UPC #
- 810223074906
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- Maximum Wattage
- 90 W
- Plug Type
- Three Prong
- For Fitting Type
- Valve
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Minimum Circumference
- 12 in
- Cable Gauge
- 18 AWG
- Market
- Industrial
- For Maximum Circumference
- 18 in
- Fastening System
- Lacing Anchor; Wire
- For Environment
- Agricultural, Food
- Electrical Connection
- Power Cord
- Minimum Ambient Temperature
- -40 Degrees F
- Standards
- OSHA
- Fastener Material
- Stainless Steel
- Features
- Operating Voltage
- 240V
- Maximum Ambient Temperature
- 200 Degrees F
- Jacket Material
- Silicone
- Color
- Gray
Dimensions
- Cover Width
- 120 in
- For Minimum Pipe Size
- 6 in
- Heating Cable Length
- 24 in
- For Maximum Pipe Size
- 8 in
- Cold Lead Length
- 98 in
- Cover Length
- 18 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 12 in, For Maximum Circumference 18 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.