Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW7812
- Zoro # G423557522
product price:Â
$
802.99
/ea
Free Shipping & Returns
Key Features
For Minimum Pipe Size
20 in
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Cover Length
78 in
For Maximum Circumference
78 in
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW7812
- Zoro #
- G423557522
- UPC #
- 810223079949
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 78 in
- R Value
- 0.48
- Fastening System
- Hook and Wire
- For Minimum Circumference
- 72 in
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- Features
- For Environment
- Food and Beverage
- Color
- Gray
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Maximum Ambient Temperature
- 800 Degrees F
Dimensions
- For Minimum Pipe Size
- 20 in
- Cover Length
- 78 in
- Cover Width
- 12 in
- For Maximum Pipe Size
- 22 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 12 in, Cover Length 78 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 72 in, For Maximum Circumference 78 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.