Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW1860
- Zoro # G823559843
product price:Â
$
540.99
/ea
Key Features
Fastening System
Hook and Wire
Cover Width
60 in
For Maximum Pipe Size
4 in
For Minimum Circumference
12 in
For Maximum Outside Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW1860
- Zoro #
- G823559843
- UPC #
- 810223079611
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Fastening System
- Hook and Wire
- For Minimum Circumference
- 12 in
- R Value
- 0.48
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 18 in
- Market
- Industrial
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Ambient Temperature
- 800 Degrees F
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Features
- Standards
- OSHA
- Fastener Material
- Stainless Steel
- For Environment
- Food and Beverage
- Color
- Gray
Dimensions
- Cover Width
- 60 in
- For Maximum Pipe Size
- 4 in
- For Maximum Outside Diameter
- 4 in
- For Minimum Pipe Size
- 2 in
- For Minimum Outside Diameter
- 2 in
- Cover Length
- 18 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 60 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 12 in, For Maximum Circumference 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.