Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW7218-12
- Zoro # G823559454
product price:Â
$
1,503.99
/ea
Free Shipping & Returns
Key Features
Heating Cable Length
240 in
Cover Width
18 in
R Value
0.48
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Fastening System
Lacing Anchor; Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW7218-12
- Zoro #
- G823559454
- UPC #
- 810223076665
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 44 in
- For Maximum Circumference
- 72 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- Maximum Wattage
- 180 W
- Maximum Ambient Temperature
- 200 Degrees F
- Operating Voltage
- 12V
- Minimum Ambient Temperature
- -40 Degrees F
- Fastener Material
- Stainless Steel
- For Environment
- Agricultural, Food
- Electrical Connection
- Power Cord
- Color
- Gray
- Jacket Material
- Silicone
- Features
- Standards
- OSHA
Dimensions
- Heating Cable Length
- 240 in
- Cover Width
- 18 in
- For Minimum Pipe Size
- 18 in
- Cover Length
- 72 in
- For Maximum Outside Diameter
- 17 in
- For Maximum Pipe Size
- 20 in
- For Minimum Outside Diameter
- 14 in
- Cold Lead Length
- 98 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 72 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.