Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW7260-120
- Zoro # G523557545
product price:Â
$
1,919.99
/ea
Key Features
For Maximum Circumference
72 in
Maximum Wattage
180 W
For Minimum Pipe Size
18 in
Heating Cable Length
240 in
For Maximum Pipe Size
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW7260-120
- Zoro #
- G523557545
- UPC #
- 810223076702
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Maximum Circumference
- 72 in
- Maximum Wattage
- 180 W
- Plug Type
- Three Prong
- Cable Gauge
- 18 AWG
- R Value
- 0.48
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 44 in
- Minimum Ambient Temperature
- -40 Degrees F
- Maximum Ambient Temperature
- 200 Degrees F
- Jacket Material
- Silicone
- Features
- Fastener Material
- Stainless Steel
- For Environment
- Agricultural, Food
- Operating Voltage
- 120V
- Electrical Connection
- Power Cord
- Standards
- OSHA
- Color
- Gray
Dimensions
- For Minimum Pipe Size
- 18 in
- Heating Cable Length
- 240 in
- For Maximum Pipe Size
- 20 in
- Cold Lead Length
- 98 in
- Cover Length
- 72 in
- For Minimum Outside Diameter
- 14 in
- For Maximum Outside Diameter
- 17 in
- Cover Width
- 60 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 72 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.