Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW8406-12
- Zoro # G123559963
product price:Â
$
1,088.99
/ea
Free Shipping & Returns
Key Features
Fastening System
Lacing Anchor; Wire
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Maximum Wattage
180 W
R Value
0.48
Cover Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW8406-12
- Zoro #
- G123559963
- UPC #
- 810223076726
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Wattage
- 180 W
- R Value
- 0.48
- For Minimum Circumference
- 44 in
- Market
- Industrial
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 84 in
- Features
- Standards
- OSHA
- Operating Voltage
- 12V
- Maximum Ambient Temperature
- 200 Degrees F
- Jacket Material
- Silicone
- Minimum Ambient Temperature
- -40 Degrees F
- Fastener Material
- Stainless Steel
- For Environment
- Agricultural, Food
- Color
- Gray
- Electrical Connection
- Power Cord
Dimensions
- Cover Width
- 6 in
- Heating Cable Length
- 240 in
- For Maximum Outside Diameter
- 17 in
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 14 in
- For Minimum Pipe Size
- 22 in
- Cover Length
- 84 in
- For Maximum Pipe Size
- 24 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 84 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.