Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW8406-240
- Zoro # G423559809
product price:Â
$
1,141.99
/ea
Free Shipping & Returns
Key Features
Cover Length
84 in
For Minimum Circumference
44 in
For Maximum Circumference
84 in
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Cold Lead Length
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW8406-240
- Zoro #
- G423559809
- UPC #
- 810223076740
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Minimum Circumference
- 44 in
- For Maximum Circumference
- 84 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Wattage
- 180 W
- Market
- Industrial
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- Standards
- OSHA
- Color
- Gray
- Jacket Material
- Silicone
- Electrical Connection
- Power Cord
- Maximum Ambient Temperature
- 200 Degrees F
- Features
- Minimum Ambient Temperature
- -40 Degrees F
- Operating Voltage
- 240V
- Fastener Material
- Stainless Steel
- For Environment
- Agricultural, Food
Dimensions
- Cover Length
- 84 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 240 in
- For Minimum Pipe Size
- 22 in
- For Maximum Pipe Size
- 24 in
- For Minimum Outside Diameter
- 14 in
- Cover Width
- 6 in
- For Maximum Outside Diameter
- 17 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 84 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.