Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW8412-12
- Zoro # G623559951
product price:Â
$
1,363.99
/ea
Free Shipping & Returns
Key Features
R Value
0.48
Cover Width
18 in
Heating Cable Length
240 in
For Minimum Circumference
44 in
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW8412-12
- Zoro #
- G623559951
- UPC #
- 810223076757
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- For Minimum Circumference
- 44 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 84 in
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- Maximum Wattage
- 180 W
- Minimum Ambient Temperature
- -40 Degrees F
- Operating Voltage
- 12V
- Electrical Connection
- Power Cord
- Jacket Material
- Silicone
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Features
- Color
- Gray
- Maximum Ambient Temperature
- 200 Degrees F
- For Environment
- Agricultural, Food
Dimensions
- Cover Width
- 18 in
- Heating Cable Length
- 240 in
- For Minimum Outside Diameter
- 14 in
- Cover Length
- 66 in
- For Minimum Pipe Size
- 22 in
- For Maximum Pipe Size
- 24 in
- For Maximum Outside Diameter
- 17 in
- Cold Lead Length
- 98 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 84 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.