Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW8460-240
- Zoro # G723558519
product price:Â
$
2,250.99
/ea
Key Features
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Cover Length
84 in
Maximum Wattage
180 W
Cover Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW8460-240
- Zoro #
- G723558519
- UPC #
- 810223076863
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Wattage
- 180 W
- R Value
- 0.48
- Plug Type
- Three Prong
- Market
- Industrial
- For Maximum Circumference
- 84 in
- Cable Gauge
- 18 AWG
- For Minimum Circumference
- 44 in
- Fastening System
- Lacing Anchor; Wire
- Jacket Material
- Silicone
- Operating Voltage
- 240V
- Fastener Material
- Stainless Steel
- Minimum Ambient Temperature
- -40 Degrees F
- Electrical Connection
- Power Cord
- Standards
- OSHA
- For Environment
- Agricultural, Food
- Features
- Maximum Ambient Temperature
- 200 Degrees F
- Color
- Gray
Dimensions
- Cover Length
- 84 in
- Cover Width
- 60 in
- Heating Cable Length
- 240 in
- For Maximum Pipe Size
- 24 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 22 in
- For Maximum Outside Diameter
- 17 in
- For Minimum Outside Diameter
- 14 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 84 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.