High-Temp Ceramic Fiber Insulation, White
- Mfr # CFPAPS12-1-16-12X130
- Zoro # G423558260
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Maximum Use Temperature
2,300 Degrees F
Density
12 lb/cu ft
R Value
1.67
R Value @ 1000F
0.76
Flexibility
Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFPAPS12-1-16-12X130
- Zoro #
- G423558260
- UPC #
- 810224532696
- Country of Origin
- United States
- Item
- High-Temp Ceramic Fiber Insulation
- Maximum Use Temperature
- 2,300 Degrees F
- Density
- 12 lb/cu ft
- R Value
- 1.67
- R Value @ 1000F
- 0.76
- Flexibility
- Flexible
- Weight
- 9 lb
- Form
- Roll
Dimensions
- Overall Length
- 130 ft
- Width
- 12 in
- Thickness
- 1/16 in
Description
High-Temp Ceramic Fiber Insulation, Insulation Material Ceramic Fiberglass, Overall Length 130 ft, Width 12 in, Thickness 1/16 in, Maximum Use Temperature 2,300 Degrees F, Density 12 lb/cu ft, R Value @ 1000F 0.76, Form Roll, Flexibility Flexible, R Value 1.67, Insulation Color White, Weight 9 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.