Shop UNITHERM
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # BIC-26x20
- Zoro # G323558933
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
For Valve Type
Exterior Sprinkler Backflow
For Fitting Type
Exterior Sprinkler Backflow
Cover Length
26 in
Cover Width
20 in
Fastening System
Hook and Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BIC-26x20
- Zoro #
- G323558933
- UPC #
- 810223073343
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Valve Type
- Exterior Sprinkler Backflow
- For Fitting Type
- Exterior Sprinkler Backflow
- Fastening System
- Hook and Loop
- For Maximum Circumference
- 26 in
- For Minimum Circumference
- 20 in
- R Value
- 0.48
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Fastener Material
- Fabric
- Features
- Maximum Ambient Temperature
- 900 Degrees F
- Color
- Green
Dimensions
- Cover Length
- 26 in
- Cover Width
- 20 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Exterior Sprinkler Backflow, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 20 in, Cover Length 26 in, Thickness 3 in, Color Green, Fastening System Hook and Loop, For Minimum Circumference 20 in, For Maximum Circumference 26 in, R Value 0.48, For Valve Type Exterior Sprinkler Backflow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.