Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV102120
- Zoro # G223559771
product price:Â
$
386.99
/ea
Key Features
For Minimum Pipe Size
28 in
For Maximum Circumference
102 in
For Maximum Pipe Size
30 in
For Fitting Type
Valve
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV102120
- Zoro #
- G223559771
- UPC #
- 810223078348
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Maximum Circumference
- 102 in
- For Fitting Type
- Valve
- R Value
- 0.48
- For Minimum Circumference
- 96 in
- For Valve Type
- Fastening System
- Hook and Wire
- Market
- Industrial
- Fastener Material
- Stainless Steel
- For Environment
- Food and Beverage
- Features
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Maximum Ambient Temperature
- 800 Degrees F
- Color
- Gray
- Standards
- OSHA
Dimensions
- For Minimum Pipe Size
- 28 in
- For Maximum Pipe Size
- 30 in
- Cover Width
- 120 in
- Cover Length
- 102 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 120 in, Cover Length 102 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 96 in, For Maximum Circumference 102 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.