Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV5460-120
- Zoro # G523558245
product price:Â
$
1,522.99
/ea
Free Shipping & Returns
Key Features
Cold Lead Length
98 in
Cable Gauge
18 AWG
R Value
0.48
For Fitting Type
Valve
For Minimum Circumference
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV5460-120
- Zoro #
- G523558245
- UPC #
- 810224537066
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Cable Gauge
- 18 AWG
- R Value
- 0.48
- For Fitting Type
- Valve
- For Minimum Circumference
- 48 in
- Fastening System
- Lacing Anchor; Wire
- Maximum Wattage
- 90 W
- Plug Type
- Three Prong
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Market
- Industrial
- For Maximum Circumference
- 54 in
- Fastener Material
- Stainless Steel
- Minimum Ambient Temperature
- -40 Degrees F
- Features
- Color
- Gray
- Jacket Material
- Silicone
- Operating Voltage
- 120V
- For Environment
- Agricultural, Food
- Standards
- OSHA
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
Dimensions
- Cold Lead Length
- 98 in
- Cover Width
- 60 in
- Cover Length
- 54 in
- For Minimum Pipe Size
- 14 in
- Heating Cable Length
- 24 in
- For Maximum Pipe Size
- 16 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 48 in, For Maximum Circumference 54 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.