Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV10806
- Zoro # G023557823
product price:Â
$
960.99
/ea
Free Shipping & Returns
Key Features
For Minimum Pipe Size
30 in
For Minimum Circumference
102 in
For Valve Type
Cover Width
6 in
Market
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV10806
- Zoro #
- G023557823
- UPC #
- 810223078386
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Minimum Circumference
- 102 in
- For Valve Type
- Market
- Industrial
- Fastening System
- Hook and Wire
- For Maximum Circumference
- 108 in
- R Value
- 0.48
- For Fitting Type
- Valve
- Color
- Gray
- For Environment
- Food and Beverage
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Features
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Maximum Ambient Temperature
- 800 Degrees F
Dimensions
- For Minimum Pipe Size
- 30 in
- Cover Width
- 6 in
- For Maximum Pipe Size
- 32 in
- Cover Length
- 108 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 6 in, Cover Length 108 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 102 in, For Maximum Circumference 108 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.