Shop UNITHERM
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV10812
- Zoro # G623558923
product price:Â
$
1,152.99
/ea
Free Shipping & Returns
Key Features
For Maximum Circumference
108 in
For Fitting Type
Valve
Cover Width
12 in
For Minimum Pipe Size
30 in
Fastening System
Hook and Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IV10812
- Zoro #
- G623558923
- UPC #
- 810223078393
- Country of Origin
- United States
Dimensions
- Cover Width
- 12 in
- For Minimum Pipe Size
- 30 in
- Cover Length
- 108 in
- For Maximum Pipe Size
- 32 in
Details
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Maximum Circumference
- 108 in
- For Fitting Type
- Valve
- Fastening System
- Hook and Wire
- R Value
- 0.48
- For Minimum Circumference
- 102 in
- Market
- Industrial
- For Valve Type
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 12 in, Cover Length 108 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 102 in, For Maximum Circumference 108 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.