Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV10818
- Zoro # G523559952
product price:Â
$
1,435.99
/ea
Free Shipping & Returns
Key Features
For Minimum Circumference
102 in
R Value
0.48
For Fitting Type
Valve
For Minimum Pipe Size
30 in
For Valve Type
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV10818
- Zoro #
- G523559952
- UPC #
- 810223078409
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Minimum Circumference
- 102 in
- R Value
- 0.48
- For Fitting Type
- Valve
- For Valve Type
- For Maximum Circumference
- 108 in
- Market
- Industrial
- Fastening System
- Hook and Wire
- Features
- Jacket Material
- Silicone Coated Fiberglass Cloth
- For Environment
- Food and Beverage
- Fastener Material
- Stainless Steel
- Color
- Gray
- Standards
- OSHA
- Maximum Ambient Temperature
- 800 Degrees F
Dimensions
- For Minimum Pipe Size
- 30 in
- For Maximum Pipe Size
- 32 in
- Cover Length
- 108 in
- Cover Width
- 18 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 18 in, Cover Length 108 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 102 in, For Maximum Circumference 108 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.