Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV12060
- Zoro # G523557804
product price:Â
$
4,068.99
/ea
Key Features
Fastening System
Hook and Wire
For Minimum Circumference
114 in
Market
Industrial
For Minimum Pipe Size
36 in
Cover Length
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV12060
- Zoro #
- G523557804
- UPC #
- 810223078553
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Fastening System
- Hook and Wire
- For Minimum Circumference
- 114 in
- Market
- Industrial
- For Valve Type
- For Fitting Type
- Valve
- For Maximum Circumference
- 120 in
- R Value
- 0.48
- Standards
- OSHA
- Maximum Ambient Temperature
- 800 Degrees F
- Color
- Gray
- Fastener Material
- Stainless Steel
- For Environment
- Food and Beverage
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Features
Dimensions
- For Minimum Pipe Size
- 36 in
- Cover Length
- 120 in
- Cover Width
- 60 in
- For Maximum Pipe Size
- 38 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 60 in, Cover Length 120 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 114 in, For Maximum Circumference 120 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.