Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV126120
- Zoro # G923559248
product price:Â
$
5,995.99
/ea
Key Features
For Maximum Pipe Size
38 in
Cover Width
120 in
Market
Industrial
For Maximum Circumference
126 in
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV126120
- Zoro #
- G923559248
- UPC #
- 810223078607
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Market
- Industrial
- For Maximum Circumference
- 126 in
- R Value
- 0.48
- For Minimum Circumference
- 120 in
- For Valve Type
- For Fitting Type
- Valve
- Fastening System
- Hook and Wire
- Maximum Ambient Temperature
- 800 Degrees F
- Color
- Gray
- Standards
- OSHA
- Features
- For Environment
- Food and Beverage
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone Coated Fiberglass Cloth
Dimensions
- For Maximum Pipe Size
- 38 in
- Cover Width
- 120 in
- Cover Length
- 126 in
- For Minimum Pipe Size
- 36 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 120 in, Cover Length 126 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 120 in, For Maximum Circumference 126 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.