Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV30120
- Zoro # G823560177
product price:Â
$
1,952.99
/ea
Key Features
For Valve Type
Fastening System
Hook and Wire
For Minimum Circumference
24 in
R Value
0.48
For Maximum Pipe Size
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV30120
- Zoro #
- G823560177
- UPC #
- 810223078744
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Valve Type
- Fastening System
- Hook and Wire
- For Minimum Circumference
- 24 in
- R Value
- 0.48
- For Maximum Circumference
- 30 in
- Market
- Industrial
- For Fitting Type
- Valve
- Color
- Gray
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Standards
- OSHA
- For Environment
- Food and Beverage
- Features
- Maximum Ambient Temperature
- 800 Degrees F
Dimensions
- For Maximum Pipe Size
- 8 in
- For Minimum Pipe Size
- 6 in
- Cover Length
- 30 in
- Cover Width
- 120 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 120 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 24 in, For Maximum Circumference 30 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.