Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW36120-12
- Zoro # G623558695
product price:Â
$
1,444.99
/ea
Free Shipping & Returns
Key Features
Cover Width
120 in
For Minimum Pipe Size
8 in
R Value
0.48
Maximum Wattage
90 W
Cold Lead Length
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW36120-12
- Zoro #
- G623558695
- UPC #
- 810223076009
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- Maximum Wattage
- 90 W
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 36 in
- Market
- Industrial
- Cable Gauge
- 18 AWG
- Plug Type
- Three Prong
- For Minimum Circumference
- 25 in
- Fastening System
- Lacing Anchor; Wire
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Electrical Connection
- Power Cord
- Standards
- OSHA
- For Environment
- Agricultural, Food
- Color
- Gray
- Maximum Ambient Temperature
- 200 Degrees F
- Operating Voltage
- 12V
- Fastener Material
- Stainless Steel
- Features
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
Dimensions
- Cover Width
- 120 in
- For Minimum Pipe Size
- 8 in
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 8 in
- Heating Cable Length
- 120 in
- For Maximum Pipe Size
- 10 in
- For Maximum Outside Diameter
- 10 in
- Cover Length
- 36 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 36 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 25 in, For Maximum Circumference 36 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.