Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV7212
- Zoro # G823558266
product price:Â
$
634.99
/ea
Key Features
R Value
0.48
For Fitting Type
Valve
For Maximum Pipe Size
20 in
Fastening System
Hook and Wire
Cover Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV7212
- Zoro #
- G823558266
- UPC #
- 810223078942
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- R Value
- 0.48
- For Fitting Type
- Valve
- Fastening System
- Hook and Wire
- For Minimum Circumference
- 66 in
- For Maximum Circumference
- 72 in
- For Valve Type
- Market
- Industrial
- For Environment
- Food and Beverage
- Maximum Ambient Temperature
- 800 Degrees F
- Fastener Material
- Stainless Steel
- Color
- Gray
- Features
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Standards
- OSHA
Dimensions
- For Maximum Pipe Size
- 20 in
- Cover Width
- 12 in
- For Minimum Pipe Size
- 18 in
- Cover Length
- 72 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 12 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 66 in, For Maximum Circumference 72 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.