Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW18120-120
- Zoro # G323559534
product price:Â
$
1,288.99
/ea
Free Shipping & Returns
Key Features
Maximum Wattage
90 W
Cable Gauge
18 AWG
For Maximum Pipe Size
4 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW18120-120
- Zoro #
- G323559534
- UPC #
- 810223075835
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 90 W
- Cable Gauge
- 18 AWG
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- R Value
- 0.48
- For Maximum Circumference
- 18 in
- For Minimum Circumference
- 6 in
- Plug Type
- Three Prong
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- Minimum Ambient Temperature
- -40 Degrees F
- Maximum Ambient Temperature
- 200 Degrees F
- For Environment
- Agricultural, Food
- Features
- Electrical Connection
- Power Cord
- Operating Voltage
- 120V
- Standards
- OSHA
- Jacket Material
- Silicone
- Color
- Gray
- Fastener Material
- Stainless Steel
Dimensions
- For Maximum Pipe Size
- 4 in
- Heating Cable Length
- 60 in
- For Maximum Outside Diameter
- 4 in
- For Minimum Pipe Size
- 2 in
- Cover Width
- 120 in
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 2 in
- Cover Length
- 18 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 6 in, For Maximum Circumference 18 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.