Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW5412-240
- Zoro # G423557966
product price:Â
$
952.99
/ea
Free Shipping & Returns
Key Features
For Maximum Circumference
54 in
For Maximum Outside Diameter
14 in
R Value
0.48
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Market
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW5412-240
- Zoro #
- G423557966
- UPC #
- 810223076238
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Maximum Circumference
- 54 in
- R Value
- 0.48
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 38 in
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Cable Gauge
- 18 AWG
- Plug Type
- Three Prong
- Maximum Wattage
- 180 W
- Electrical Connection
- Power Cord
- Features
- Operating Voltage
- 240V
- For Environment
- Agricultural, Food
- Color
- Gray
- Fastener Material
- Stainless Steel
- Minimum Ambient Temperature
- -40 Degrees F
- Standards
- OSHA
- Maximum Ambient Temperature
- 200 Degrees F
- Jacket Material
- Silicone
Dimensions
- For Maximum Outside Diameter
- 14 in
- Heating Cable Length
- 240 in
- Cover Width
- 12 in
- For Maximum Pipe Size
- 16 in
- Cover Length
- 54 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 14 in
- For Minimum Outside Diameter
- 12 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 54 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.