Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV84120
- Zoro # G723558656
product price:Â
$
4,815.99
/ea
Key Features
For Maximum Circumference
84 in
R Value
0.48
Market
Industrial
Cover Width
120 in
For Fitting Type
Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV84120
- Zoro #
- G723558656
- UPC #
- 810223079093
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Maximum Circumference
- 84 in
- R Value
- 0.48
- Market
- Industrial
- For Fitting Type
- Valve
- Fastening System
- Hook and Wire
- For Minimum Circumference
- 78 in
- For Valve Type
- Standards
- OSHA
- Fastener Material
- Stainless Steel
- Maximum Ambient Temperature
- 800 Degrees F
- Color
- Gray
- Jacket Material
- Silicone Coated Fiberglass Cloth
- For Environment
- Food and Beverage
- Features
Dimensions
- Cover Width
- 120 in
- For Maximum Pipe Size
- 24 in
- For Minimum Pipe Size
- 22 in
- Cover Length
- 84 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 120 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 78 in, For Maximum Circumference 84 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.