Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV9012
- Zoro # G723557864
product price:Â
$
953.99
/ea
Free Shipping & Returns
Key Features
For Minimum Pipe Size
24 in
Fastening System
Hook and Wire
For Valve Type
Cover Length
90 in
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV9012
- Zoro #
- G723557864
- UPC #
- 810223079123
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Fastening System
- Hook and Wire
- For Valve Type
- R Value
- 0.48
- For Fitting Type
- Valve
- Market
- Industrial
- For Maximum Circumference
- 90 in
- For Minimum Circumference
- 84 in
- For Environment
- Food and Beverage
- Maximum Ambient Temperature
- 800 Degrees F
- Standards
- OSHA
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Color
- Gray
- Fastener Material
- Stainless Steel
- Features
Dimensions
- For Minimum Pipe Size
- 24 in
- Cover Length
- 90 in
- Cover Width
- 12 in
- For Maximum Pipe Size
- 26 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 12 in, Cover Length 90 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 84 in, For Maximum Circumference 90 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.