Shop UNITHERM
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV9006
- Zoro # G423559649
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
For Minimum Circumference
84 in
Cover Width
6 in
For Maximum Pipe Size
26 in
Cover Length
90 in
Market
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV9006
- Zoro #
- G423559649
- UPC #
- 810223079116
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Minimum Circumference
- 84 in
- Market
- Industrial
- Fastening System
- Hook and Wire
- For Fitting Type
- Valve
- For Valve Type
- For Maximum Circumference
- 90 in
- R Value
- 0.48
- For Environment
- Food and Beverage
- Standards
- OSHA
- Maximum Ambient Temperature
- 800 Degrees F
- Fastener Material
- Stainless Steel
- Color
- Gray
- Features
- Jacket Material
- Silicone Coated Fiberglass Cloth
Dimensions
- Cover Width
- 6 in
- For Maximum Pipe Size
- 26 in
- Cover Length
- 90 in
- For Minimum Pipe Size
- 24 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 6 in, Cover Length 90 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 84 in, For Maximum Circumference 90 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.