Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW8412-240
- Zoro # G523557613
product price:Â
$
1,416.99
/ea
Free Shipping & Returns
Key Features
Maximum Wattage
180 W
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Cold Lead Length
98 in
For Minimum Pipe Size
22 in
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW8412-240
- Zoro #
- G523557613
- UPC #
- 810223076771
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 180 W
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Lacing Anchor; Wire
- Market
- Industrial
- For Maximum Circumference
- 84 in
- R Value
- 0.48
- For Minimum Circumference
- 44 in
- Fastener Material
- Stainless Steel
- Minimum Ambient Temperature
- -40 Degrees F
- Maximum Ambient Temperature
- 200 Degrees F
- Color
- Gray
- For Environment
- Agricultural, Food
- Features
- Jacket Material
- Silicone
- Electrical Connection
- Power Cord
- Operating Voltage
- 240V
- Standards
- OSHA
Dimensions
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 22 in
- Cover Width
- 12 in
- For Maximum Outside Diameter
- 17 in
- Heating Cable Length
- 240 in
- For Minimum Outside Diameter
- 14 in
- Cover Length
- 84 in
- For Maximum Pipe Size
- 24 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 84 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.