Shop UNITHERM
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW12018
- Zoro # G623557827
product price:Â
$
1,583.99
/ea
Free Shipping & Returns
Key Features
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Cover Length
120 in
Cover Width
18 in
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Fastening System
Hook and Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW12018
- Zoro #
- G623557827
- UPC #
- 810223079444
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Hook and Wire
- R Value
- 0.48
- Market
- Industrial
- For Minimum Circumference
- 114 in
- For Maximum Circumference
- 120 in
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Standards
- OSHA
- Fastener Material
- Stainless Steel
- Color
- Gray
- For Environment
- Food and Beverage
- Features
- Maximum Ambient Temperature
- 800 Degrees F
Dimensions
- Cover Length
- 120 in
- Cover Width
- 18 in
- For Minimum Pipe Size
- 32 in
- For Maximum Pipe Size
- 34 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 18 in, Cover Length 120 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 114 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.