Shop UNITHERM
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW12624
- Zoro # G523558955
product price:Â
$
2,142.99
/ea
Free Shipping & Returns
Key Features
Fastening System
Hook and Wire
Market
Industrial
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
R Value
0.48
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW12624
- Zoro #
- G523558955
- UPC #
- 810223079536
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Fastening System
- Hook and Wire
- Market
- Industrial
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- R Value
- 0.48
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 120 in
- For Maximum Circumference
- 126 in
- For Environment
- Food and Beverage
- Fastener Material
- Stainless Steel
- Maximum Ambient Temperature
- 800 Degrees F
- Color
- Gray
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Features
- Standards
- OSHA
Dimensions
- For Minimum Pipe Size
- 36 in
- For Maximum Pipe Size
- 38 in
- Cover Length
- 126 in
- Cover Width
- 24 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 24 in, Cover Length 126 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 120 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.