Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW12660
- Zoro # G323558094
product price:Â
$
4,248.99
/ea
Key Features
For Minimum Circumference
120 in
For Maximum Outside Diameter
2 in
For Maximum Circumference
126 in
For Maximum Pipe Size
38 in
Cover Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW12660
- Zoro #
- G323558094
- UPC #
- 810223079543
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Minimum Circumference
- 120 in
- For Maximum Circumference
- 126 in
- Market
- Industrial
- Fastening System
- Hook and Wire
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- R Value
- 0.48
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Color
- Gray
- Jacket Material
- Silicone Coated Fiberglass Cloth
- For Environment
- Food and Beverage
- Standards
- OSHA
- Fastener Material
- Stainless Steel
- Features
- Maximum Ambient Temperature
- 800 Degrees F
Dimensions
- For Maximum Outside Diameter
- 2 in
- For Maximum Pipe Size
- 38 in
- Cover Width
- 60 in
- Cover Length
- 126 in
- For Minimum Pipe Size
- 36 in
- For Minimum Outside Diameter
- 0 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 60 in, Cover Length 126 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 120 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.