Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW3660
- Zoro # G623557681
product price:Â
$
1,442.99
/ea
Key Features
For Maximum Outside Diameter
10 in
Market
Industrial
R Value
0.48
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Maximum Circumference
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW3660
- Zoro #
- G623557681
- UPC #
- 810223079673
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Market
- Industrial
- R Value
- 0.48
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 36 in
- For Minimum Circumference
- 30 in
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Hook and Wire
- Maximum Ambient Temperature
- 800 Degrees F
- Standards
- OSHA
- Features
- Color
- Gray
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Fastener Material
- Stainless Steel
- For Environment
- Food and Beverage
Dimensions
- For Maximum Outside Diameter
- 10 in
- For Maximum Pipe Size
- 10 in
- Cover Width
- 60 in
- Cover Length
- 36 in
- For Minimum Outside Diameter
- 8 in
- For Minimum Pipe Size
- 8 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 60 in, Cover Length 36 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 30 in, For Maximum Circumference 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.