Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV66120-12
- Zoro # G623559876
product price:Â
$
2,035.99
/ea
Free Shipping & Returns
Key Features
Market
Industrial
For Maximum Pipe Size
20 in
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
For Minimum Pipe Size
18 in
Cover Length
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV66120-12
- Zoro #
- G623559876
- UPC #
- 810224537080
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Market
- Industrial
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Minimum Circumference
- 60 in
- R Value
- 0.48
- For Maximum Circumference
- 66 in
- Plug Type
- Three Prong
- Maximum Wattage
- 90 W
- Fastening System
- Lacing Anchor; Wire
- Cable Gauge
- 18 AWG
- For Fitting Type
- Valve
- Operating Voltage
- 12V
- Features
- Standards
- OSHA
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
- Fastener Material
- Stainless Steel
- Color
- Gray
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
Dimensions
- For Maximum Pipe Size
- 20 in
- For Minimum Pipe Size
- 18 in
- Cover Length
- 66 in
- Cover Width
- 120 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 24 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 60 in, For Maximum Circumference 66 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.