Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV4860-240
- Zoro # G323559268
product price:Â
$
1,450.99
/ea
Free Shipping & Returns
Key Features
Fastening System
Lacing Anchor; Wire
Cover Length
48 in
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
For Maximum Circumference
48 in
Cold Lead Length
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV4860-240
- Zoro #
- G323559268
- UPC #
- 810223075231
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Maximum Circumference
- 48 in
- R Value
- 0.48
- Maximum Wattage
- 90 W
- For Fitting Type
- Valve
- Plug Type
- Three Prong
- Market
- Industrial
- Cable Gauge
- 18 AWG
- For Minimum Circumference
- 42 in
- Features
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
- Standards
- OSHA
- Jacket Material
- Silicone
- Color
- Gray
- Fastener Material
- Stainless Steel
- Minimum Ambient Temperature
- -40 Degrees F
- Operating Voltage
- 240V
Dimensions
- Cover Length
- 48 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 24 in
- Cover Width
- 60 in
- For Maximum Pipe Size
- 14 in
- For Minimum Pipe Size
- 12 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 48 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 42 in, For Maximum Circumference 48 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.