Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV42120-12
- Zoro # G623558718
product price:Â
$
1,518.99
/ea
Free Shipping & Returns
Key Features
Cover Width
120 in
For Maximum Circumference
42 in
Fastening System
Lacing Anchor; Wire
For Fitting Type
Valve
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV42120-12
- Zoro #
- G623558718
- UPC #
- 810223075125
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Maximum Circumference
- 42 in
- Fastening System
- Lacing Anchor; Wire
- For Fitting Type
- Valve
- R Value
- 0.48
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Plug Type
- Three Prong
- For Minimum Circumference
- 42 in
- Market
- Industrial
- Cable Gauge
- 18 AWG
- Maximum Wattage
- 90 W
- Maximum Ambient Temperature
- 200 Degrees F
- Operating Voltage
- 12V
- Standards
- OSHA
- Minimum Ambient Temperature
- -40 Degrees F
- For Environment
- Agricultural, Food
- Fastener Material
- Stainless Steel
- Color
- Gray
- Electrical Connection
- Power Cord
- Features
- Jacket Material
- Silicone
Dimensions
- Cover Width
- 120 in
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 14 in
- For Minimum Pipe Size
- 12 in
- Heating Cable Length
- 24 in
- Cover Length
- 42 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 42 in, For Maximum Circumference 42 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.