Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW96120
- Zoro # G823560030
product price:Â
$
1,440.99
/ea
Key Features
Cover Width
120 in
For Maximum Circumference
96 in
Market
Industrial
Fastening System
Hook and Wire
Cover Length
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW96120
- Zoro #
- G823560030
- UPC #
- 810224530135
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Maximum Circumference
- 96 in
- Market
- Industrial
- Fastening System
- Hook and Wire
- R Value
- 0.48
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 90 in
- Standards
- OSHA
- Fastener Material
- Stainless Steel
- Features
- Maximum Ambient Temperature
- 800 Degrees F
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Color
- Gray
- For Environment
- Food and Beverage
Dimensions
- Cover Width
- 120 in
- Cover Length
- 96 in
- For Minimum Pipe Size
- 26 in
- For Maximum Pipe Size
- 28 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 120 in, Cover Length 96 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 90 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.