Insulated Pipe, Fitting and Valve Jacket
- Mfr # TB3024
- Zoro # G623559043
product price:Â
$
801.99
/ea
Free Shipping & Returns
Key Features
For Fitting Type
Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
Cover Length
30 in
Cover Width
24 in
For Minimum Pipe Size
6 in
Reusable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB3024
- Zoro #
- G623559043
- UPC #
- 810224531088
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Fitting Type
- Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
- Reusable
- Yes
- For Valve Type
- Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
- R Value
- 0.48
- For Maximum Circumference
- 30 in
- Fastening System
- Buckled Strap
- For Minimum Circumference
- 24 in
- Color
- Green
- Features
- Maximum Ambient Temperature
- 900 Degrees F
- Standards
- OSHA
- Jacket Material
- Teflon Coated Fiberglass Cloth
Dimensions
- Cover Length
- 30 in
- Cover Width
- 24 in
- For Minimum Pipe Size
- 6 in
- For Maximum Pipe Size
- 8 in
- Thickness
- 1 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Throw Blanket, For Fitting Type Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 900 Degrees F, Cover Width 24 in, Cover Length 30 in, Thickness 1 in, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.