Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV7260-12
- Zoro # G023558097
product price:Â
$
1,656.99
/ea
Key Features
For Minimum Circumference
66 in
Cover Width
60 in
Fastening System
Lacing Anchor; Wire
Plug Type
Three Prong
For Maximum Circumference
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV7260-12
- Zoro #
- G023558097
- UPC #
- 810223075583
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Minimum Circumference
- 66 in
- Fastening System
- Lacing Anchor; Wire
- Plug Type
- Three Prong
- For Maximum Circumference
- 72 in
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- R Value
- 0.48
- For Fitting Type
- Valve
- Market
- Industrial
- Cable Gauge
- 18 AWG
- Maximum Wattage
- 90 W
- Minimum Ambient Temperature
- -40 Degrees F
- Electrical Connection
- Power Cord
- Jacket Material
- Silicone
- For Environment
- Agricultural, Food
- Features
- Maximum Ambient Temperature
- 200 Degrees F
- Standards
- OSHA
- Color
- Gray
- Operating Voltage
- 12V
- Fastener Material
- Stainless Steel
Dimensions
- Cover Width
- 60 in
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 20 in
- Heating Cable Length
- 24 in
- For Minimum Pipe Size
- 18 in
- Cover Length
- 72 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 66 in, For Maximum Circumference 72 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.