Insulated Pipe, Fitting and Valve Jacket
- Mfr # TB3024M
- Zoro # G423557799
product price:Â
$
1,238.99
/ea
Free Shipping & Returns
Key Features
Reusable
Yes
Cover Length
30 in
For Valve Type
Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
For Minimum Circumference
24 in
For Minimum Pipe Size
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB3024M
- Zoro #
- G423557799
- UPC #
- 810224531095
- Country of Origin
- United States
Dimensions
- Cover Length
- 30 in
- For Minimum Pipe Size
- 6 in
- Cover Width
- 24 in
- For Maximum Pipe Size
- 8 in
Details
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Reusable
- Yes
- For Valve Type
- Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
- For Minimum Circumference
- 24 in
- Fastening System
- Magnet
- R Value
- 0.48
- For Maximum Circumference
- 30 in
- For Fitting Type
- Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Throw Blanket, For Fitting Type Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 900 Degrees F, Cover Width 24 in, Cover Length 30 in, Thickness 1 in, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.