Insulated Pipe, Fitting and Valve Jacket
- Mfr # TB4224M
- Zoro # G523559235
product price:Â
$
1,734.99
/ea
Free Shipping & Returns
Key Features
Fastening System
Magnet
Cover Width
24 in
For Maximum Circumference
42 in
For Maximum Pipe Size
12 in
For Fitting Type
Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB4224M
- Zoro #
- G523559235
- UPC #
- 810224531170
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Fastening System
- Magnet
- For Maximum Circumference
- 42 in
- For Fitting Type
- Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
- For Valve Type
- Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
- R Value
- 0.48
- Reusable
- Yes
- For Minimum Circumference
- 36 in
- Maximum Ambient Temperature
- 900 Degrees F
- Features
- Jacket Material
- Teflon Coated Fiberglass Cloth
- Color
- Green
- Standards
- OSHA
Dimensions
- Cover Width
- 24 in
- For Maximum Pipe Size
- 12 in
- For Minimum Pipe Size
- 10 in
- Cover Length
- 42 in
- Thickness
- 1 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Throw Blanket, For Fitting Type Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 900 Degrees F, Cover Width 24 in, Cover Length 42 in, Thickness 1 in, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.