Zoro Homepage

Temperature Controller, 6-17/32 in. L

  • Mfr # HE-C-01

  • Zoro # G4312850


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Length
6 17/32 in
Width
2.7 in
For Use With
FPV1212, FPV1218, FPV1224, FPV1806, FPV1812, FPV1818, FPV1824, FPV2406, FPV2412, FPV2418, FPV2424, FPV3006, FPV3012, FPV3018, FPV3024, FPV3606, FPV3612, FPV3618, FPV3624, FPV4206, FPV4212, FPV4218, FPV4224, FPV4806, FPV4812, FPV4818, FPV4824, FPV5406, FPV5412, FPV5418, FPV5424, FPV6006, FPV6012, FPV6018, FPV6024, FPW1206, FPW1212, FPW1218, FPW1224, FPW1806, FPW1812, FPW1818, FPW1824, FPW2406, FPW2412, FPW2418, FPW2424, FPW3006, FPW3012, FPW3018, FPW3024, FPW3606, FPW3612, FPW3618, FPW3624, FPW4206, FPW4212, FPW4218, FPW4224, FPW4806, FPW4812, FPW4818, FPW4824, FPW6006, FPW6012, FPW6018,FPW6024, Mfr. No. FPV1206
Differential Range
-20 Degrees F to 140 Degrees F
For Location
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-C-01
Zoro #
G4312850
UPC #
856736006904
Country of Origin
United States

Dimensions

Length
6 17/32 in
Width
2.7 in
Thickness
2.5 in
Overall Length
6 in
Overall Width
2.7 in
Overall Depth
2.48 in
Overall Height
6.52 in
Height
6.52 in

Details

Item
Temperature Controller
For Use With
FPV1212, FPV1218, FPV1224, FPV1806, FPV1812, FPV1818, FPV1824, FPV2406, FPV2412, FPV2418, FPV2424, FPV3006, FPV3012, FPV3018, FPV3024, FPV3606, FPV3612, FPV3618, FPV3624, FPV4206, FPV4212, FPV4218, FPV4224, FPV4806, FPV4812, FPV4818, FPV4824, FPV5406, FPV5412, FPV5418, FPV5424, FPV6006, FPV6012, FPV6018, FPV6024, FPW1206, FPW1212, FPW1218, FPW1224, FPW1806, FPW1812, FPW1818, FPW1824, FPW2406, FPW2412, FPW2418, FPW2424, FPW3006, FPW3012, FPW3018, FPW3024, FPW3606, FPW3612, FPW3618, FPW3624, FPW4206, FPW4212, FPW4218, FPW4224, FPW4806, FPW4812, FPW4818, FPW4824, FPW6006, FPW6012, FPW6018,FPW6024, Mfr. No. FPV1206
Differential Range
-20 Degrees F to 140 Degrees F
For Location
Outdoor
Operating Voltage
120V AC; 208/240V AC
Gasket Type
Temperature Controller
Color
Tan
Material
Steel
NEMA Enclosure Rating
4X
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-20 Degrees F
Voltage
120V AC; 208/240V AC

Description

Temperature Controller, Thickness 2.5 in, Color Tan, Operating Voltage 120V AC; 208/240V AC, Gasket Type Temperature Controller, Material Steel, Overall Length 6 in, Cable Length 6 in, Temperature Control Range -30 Degrees F to 220 Degrees F, Standards Class IV813 02, CSA Certified, File LR68340, Guide XAPX, NEC 547, UL Listed File E94419, Application Bulk Milk Coolers, Cooling Towers, Refrigerated Storage, Trace Heating, Unit Heaters, Ventilation Fan Cycling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.