Thermal Insulation Shroud - new
Mfr # AT-120-2
Zoro # G823559850
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Plenum Rating
Non-Plenum Rated
R Value
0.08
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AT-120-2
Zoro #
G823559850
UPC #
810223072933
Country of Origin
United States
Details
Item
Thermal Insulation Shroud - new
Plenum Rating
Non-Plenum Rated
R Value
0.08
Description
Thermal Insulation Shroud - new, Form Wrap, Insulation Material Fiberglass Fabric, Overall Length 120 in, Width 2 in, Thickness 1/32 in, Minimum Operating Temperature 400 Degrees F, Maximum Operating Temperature 600 Degrees F, R Value 0.08, Color Gray, Standards Not Applicable, Plenum Rating Non-Plenum Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.