Thermal Insulation Shroud - new

  • Mfr # AT-60-2.5

  • Zoro # G123559864


product price:  $87.49
/ea
Free Shipping & Returns

Key Features

Plenum Rating
Non-Plenum Rated
R Value
0.08
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AT-60-2.5
Zoro #
G123559864
UPC #
810223073145
Country of Origin
United States

Details

Item
Thermal Insulation Shroud - new
Plenum Rating
Non-Plenum Rated
R Value
0.08

Description

Thermal Insulation Shroud - new, Form Wrap, Insulation Material Fiberglass Fabric, Overall Length 60 in, Width 2.5 in, Thickness 1/32 in, Minimum Operating Temperature 400 Degrees F, Maximum Operating Temperature 600 Degrees F, R Value 0.08, Color Gray, Standards Not Applicable, Plenum Rating Non-Plenum Rated

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.