Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation, 12 in. L, 18 in. W

  • Mfr # IV1218

  • Zoro # G4159885


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Valve Circumference Range
0 in to 7 in
Thickness
3 in
Width
18 in
Max. Temp.
900 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IV1218
Zoro #
G4159885
UPC #
858163006045
Country of Origin
United States

Dimensions

Length
12 in
Thickness
3 in
Width
18 in
Cover Width
18 in
Cover Length
12 in

Details

Item
Valve Insulation
Valve Circumference Range
0 in to 7 in
Max. Temp.
900 Degrees F
Insulation Material
Mineral Wool and Fiberglass
Fits Valve Type
Universal
Approx. R Value
0.48
Color
Gray
Jacket Material
Silicone Coated Fiberglass Cloth
Fastening System
Quick Release Fabric Flap and Wiretwists
For Valve Type
Universal
Market
Industrial
Reusable
Yes
For Minimum Circumference
0 in
R Value
0.48
For Fitting Type
Strainers, Tee, Valve, Wye
For Maximum Circumference
7 in
Standards
OSHA
Fastener Material
Stainless Steel Wire
Facing Material
Silicone Coated Fiberglass Cloth
Maximum Ambient Temperature
900 Degrees F
For Environment
Food and Beverage

Description

Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 18 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 0 in, For Maximum Circumference 7 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.