Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation Heater, 36 in. L, 18 in.W

  • Mfr # FPV3618

  • Zoro # G4160436


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Valve Circumference Range
25 in to 31 in
Thickness
3 in
Width
18 in
Approx. R Value
0.48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPV3618
Zoro #
G4160436
UPC #
858163006342
Country of Origin
United States

Dimensions

Length
36 in
Thickness
3 in
Width
18 in
Lead Length
98 in
Cold Lead Length
8.17 ft
Heating Cable Length
20 ft
Cover Width
18 in
Cover Length
36 in

Details

Item
Valve Insulation Heater
Valve Circumference Range
25 in to 31 in
Approx. R Value
0.48
Watts
180 W
Voltage
120V
Color
Gray
For Use With
CR, FPW2412, HE-C-08, HE-C-09, HE-C-10, LHW, Mfr. No. HE-C-01, SSLW304
NEMA Plug Configuration
5-15P
Fastener Type
Lacing Anchor, PTFE Coated Fiberglass Draw Cords, Stainless Steel Wire
Temperature Range
-40 Degrees F to 200 Degrees F
Amps
1.5 A
Insulation Material
Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Includes
338 in Heating Cable
R Value
0.48
Fastening System
Lacing Anchor and Wire
Maximum Wattage
180 W
Compatible Fastener
CR, LHW, SSLW304
For Maximum Circumference
31 in
For Fitting Type
Tee, Wye
Cable Gauge
18 AWG
For Minimum Circumference
25 in
Plug Type
Three Prong
Cable Jacket Material
Fiberglass
For Valve Type
Bonnet, Control Valves, Desuperheaters, Diaphragm, Filters, Fittings, Gate Vertical Slide, Industrial HVAC Equipment, Knife Valves, Lift Check, Manifold, Manual Rotary, Manual Valves, Pumps, Screw Valves, Sight Glasses, Swing Check, T-Fitting, Tilting Disc Check, Y Strainers
Market
Industrial
Compatible Controller
HE-C-01, HE-C-08, HE-C-09, HE-C-10
Standards
OSHA Safe-Touch
Minimum Ambient Temperature
-40 Degrees F
Electrical Connection
Power Cord
Operating Voltage
120V
Fastener Material
PTFE Coated
Maximum Ambient Temperature
200 Degrees F
Facing Material
Silicone

Description

Valve Insulation Heater, Cover Type Valve Jacket, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 36 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 25 in, For Maximum Circumference 31 in, R Value 0.48, Operating Voltage 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.